Shop All Spray Paint
Rust-Oleum
Almond, Gloss, 15 Oz
Mfr # 7570838
Zoro # G6673368
original price:
$13.60
32% off
new price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Beiges
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7570838
- Zoro # G6673368
- UPC # 20066757083
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Beige, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Almond, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Foam Paint Brush, Foam Bristle (31030030)
- GRACO Gun Filter, 100 Mesh, Blue (287033)
- ANEST IWATA Msg200 Filter Mesh Only #200 (IW93658220)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Foam, 2 PK (R264-6)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- RUST-OLEUM Flat Red, Flat, 15 Oz (7569838)
- RUST-OLEUM Light Machine Gray, Gloss, 15 Oz (7581838)
- RUST-OLEUM Venetian Bronze, Flat Metallic, 11 oz (353092)
- RUST-OLEUM Frosted Spray Paint, Clear, Matte, 11oz (342600)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376884)
- RUST-OLEUM Spray Paint, Fluorescent Pink, Gloss, 12 oz (1659830)
- Rust-Oleum Spray Paint