Shop All Paint Activators & Additives
Rust-Oleum
Alkyd AcceleratorClear, 1 qt
Mfr # 239503
Zoro # G2391846
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Solvent
- Color Clear
- Finish None
- Size 1 qt
- For Use With 250 VOC and 340 VOC Alkyd Enamels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 239503
- Zoro # G2391846
- UPC # 20066162139
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Alkyd Accelerator |
Base Type | Solvent |
Color | Clear |
Finish | None |
For Use With | 250 VOC and 340 VOC Alkyd Enamels |
VOC Content | Less Than 190 g/L |
Dry Time | Not Specified |
Color Family | Clears |
Dry Time Recoat | Not Specified |
Paint Color Family | Clears |
Standards | California Proposition 65, CERCLA - SARA Hazard Category, SARA Section 313, TSCA 12(b) |
Activator, Base, Paint or Primer | Activator |
Coating Application | Low VOC |
Container Type | Bottle |
Number of Components | 1-Step System |
Coating Type | Alkyd Accelerator |
Use Location | Exterior |
Activator Required | No |
System Series | 7400 |
Description
Alkyd Accelerator, For Alkyd Enamels 250 or 340 VOC, Color Clear, 1 qt., For Use With 250 VOC and 340 VOC Alkyd Enamels
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rac 5 Switchtip, 217 (286217)
- THE BRUSH MAN 1-1/2" Paint Brush Multipack Paint Brush, 36 PK (PB1-1/2)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, High Gloss, 1 gal (6082)
- GRACO AIRLESS SPRAYER 2800 PSI (257025)
- RUST-OLEUM Anti Skid Floor Coating Additive, 1 lb. (200504)
- RUST-OLEUM Paint Leveling Additive, 8oz, Solvent Base (9404730)
- RUST-OLEUM Floor Coating Kit, 1 gal, Navy Gray (S6586413)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (S6582413)
- RUST-OLEUM Extender For Rolling Additive (ME651)
- RUST-OLEUM Paint, 1 gal. Size, Clear, Gloss (316836)
- QUIKRETE Colorant Cement 10Oz Chl (1317-00)
- Rust-Oleum Paint Activators & Additives