Shop All Spray Paint
Rust-Oleum
Aged Gray, Matte, 12 oz
Mfr # 302592
Zoro # G7768549
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Matte
- Net Weight 12 oz
- Paint and Primer Surface Material Furniture, Home Decor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 302592
- Zoro # G7768549
- UPC # 20066326296
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Aged Gray |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Furniture, Home Decor |
Brand and Series | Rust-Oleum Chalked Ultra Matte |
Color Family | Grays |
Application Method | Spray |
Sheen | Matte |
Description
Rust-Oleum 12 oz. Ultra Matte Interior Chalked Spray Paint creates an ultra-matte finish with superior coverage and adhesion. Transform and rejuvenate furniture and home decor into a unique custom piece easily with spray application. Chalked Ultra Matte Spray provides ultimate hide and 1-coat coverage on most surfaces with little or no prep or priming. It can be distressed to give any project a one of a kind look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE 9" Paint Roller Cover, 9/16" Nap, Microfiber (2006898)
- DEVILBISS Check Valve Assembly Kit (KB-432-K3)
- RUST-OLEUM Spray Paint, White, Flat, 12 Oz (334021)
- ENCORE PLASTICS 1/2Pt Mix'N Measure Container (LT30308)
- RUST-OLEUM Country Gray, Matte, 12 oz (302593)
- RUST-OLEUM Chiffon Cream, Matte, 12 oz (302596)
- RUST-OLEUM Coastal Blue, Matte, 12 oz (302598)
- RUST-OLEUM Hammered Spray Paint, Brown, Hammered, 12 oz (245218)
- RUST-OLEUM Clear, Semi-Gloss, 12 oz (949859)
- RUST-OLEUM Metallic Spray Paint, Gloss, Gold, 11oz (340647)
- RUST-OLEUM Stops Rust Decor 12 Oz. Satin Spray Paint, Spruce Green (7737830)
- Rust-Oleum Spray Paint