Shop All Specialty Coatings
Rust-Oleum
Acrylic Enamel Coating, White, 5 gal.
Mfr # 316531
Zoro # G5263629
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Color White
- Base Type Water
- Resin Type Acrylic
- Surface Indoor or Outdoor Metal, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 316531
- Zoro # G5263629
- UPC # 20066348502
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 5 gal., Net Weight 45 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Green, Water -Based (K04005000)
- COLORMAXX Spray Paint, Satin, Italian Olive, 12 oz (K05566007)
- MODERN MASTERS Metallic Paint, WaterBase, Black Cherry, 6 oz (ME704)
- MARKAL Paintstik B, Yellow Solid Paint Marker 12box, 144cs (MKL080221)
- RUST-OLEUM Acrylic Enamel Coating, White, 1 gal. (314389)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 6 hr (301904)
- RUST-OLEUM Roof Coating, Solvent Base, Bright White (360849)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (345814)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal (345498)
- RUST-OLEUM Elastomeric Acrylic Coating, Off White (283085)
- LOCTITE Protective Coating, MAXI-COAT 16 oz (LOC51211)
- Rust-Oleum Specialty Coatings