Shop All Specialty Coatings
Rust-Oleum
Acrylic Enamel Coating, Safety Yllw, 5 gal
Mfr # 316536
Zoro # G5265001
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Yellows
- Color Safety Yellow
- Base Type Water
- Resin Type Acrylic
- Surface Indoor or Outdoor Metal, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 316536
- Zoro # G5265001
- UPC # 20066348526
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 5 gal., Net Weight 45 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Clear, 1 gal (210491)
- TANIS BRUSH #5 Marking Paint Brush, White China Bristle, 1 (00285)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Pewter, Water Base (320418)
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint (55276830)
- RUST-OLEUM Acrylic Enamel Coating, Safety Yllw, 1 gal (314409)
- RUST-OLEUM Performance Coating, Safety Red, Acrylic (210475)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Surface: Metal (301994)
- RUST-OLEUM Acrylic Enamel Coating, Safety Blue, 1 gal (314209)
- RUST-OLEUM Acrylic Enamel Coating, White, 5 gal. (316531)
- RUST-OLEUM Roof Repair Fabric, Polyester (345646)
- POR-15 Top Coat Chassis Black -, Can (45918)
- Rust-Oleum Specialty Coatings