Shop All Specialty Coatings
Rust-Oleum
Acrylic Enamel Coating, Dunes Tan, 5 gal.
Mfr # 316542
Zoro # G5179647
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Browns
- Color Dunes Tan
- Base Type Water
- Resin Type Acrylic
- Surface Indoor or Outdoor Metal, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 316542
- Zoro # G5179647
- UPC # 20066379124
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 5 gal., Net Weight 45 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Paint Met Sat Cpny Qt (ME57932)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR726-9)
- WAGNER SPRAY TECH PaintEater (0513040)
- RUST-OLEUM Stops Rust Spray Paint, Sage Satin 12 Oz. Spray (7720830)
- RUST-OLEUM Roof Coating and Waterproofer, 4.75 gal (301999)
- RUST-OLEUM Roof Primer, Water Base, 5 gal (326036)
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. (283090)
- RUST-OLEUM Roof Cement, Solvent Base, 4.75 gal (301990)
- RUST-OLEUM Performance Coating, Safety Red, Acrylic (210475)
- RUST-OLEUM Roll Roofing Adhesive, 4.75 gal (347432)
- MODERN MASTERS 1 Qt Modern Masters VP300 Clear Water-Based Venetian Plaster Topcoat (VP300)
- Rust-Oleum Specialty Coatings