Shop All Specialty Coatings
Rust-Oleum
Acrylic Enamel Coating, Black, 1 gal.
Mfr # 314387
Zoro # G5195360
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blacks
- Color Black
- Base Type Water
- Resin Type Acrylic
- Surface Indoor or Outdoor Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 314387
- Zoro # G5195360
- UPC # 20066345471
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 1 gal., Net Weight 9 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Pressure Cup, Stainless Steel (KB-545-SS)
- PAINTLINE PaintLine PJSB Pro Bundle (no Blower) (PJSB.PRO BUNDLE)
- RUST-OLEUM 1 Qt Golden Mahogany Varathane Oil-Based Interior Wood Stain (211718H)
- NELSON PAINT MARKING TOOL REPLACEMENT RETAINING SLEE (HW61)
- RUST-OLEUM Acrylic Enamel Coating, Black, 5 gal. (316534)
- RUST-OLEUM DTM Protective Coating, 5 gal., Orange (297081)
- RUST-OLEUM Appliance Touch Up Paint, Almond, 0.6 oz. (203001)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- RUST-OLEUM Heat Resistant Coating, Black, 1gal (286503)
- RUST-OLEUM Heat Resistant Coating, Black, 24hr (286509)
- ZRC WORLDWIDE 12 Oz. Aerosol Can Zrc Galvilite (20010)
- Rust-Oleum Specialty Coatings