Shop All Urethane Coatings
Rust-Oleum
9800 Urethane Mastic, White, 1 gal.
Mfr # 9892419
Zoro # G1685537
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Sub-Category Urethanes
- Color White
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9892419
- Zoro # G1685537
- UPC # 20066989248
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Urethane Mastic Coating, Base Type Solvent, Resin Type Urethane Mastic, Color White, Finish Gloss, Size 1 gal., VOC Content Less Than 340g/L, Coverage 160 to 280 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 6 to 9 hr., Application Temperature 40 to 100 Degrees F, 9800 System Activator For Use With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Green, Water -Based (264700)
- WOOSTER 9" Paint Roller Cover, 9/16" Nap, Slit Foam (R234-9)
- RUST-OLEUM Roof Coating, Water Base, Bright White (359664)
- RUST-OLEUM Spray Paint, OSHA Safety Yellow, Gloss, 12 oz (1644830)
- RUST-OLEUM Finish/Primer Activator Kit, White, Poly (9492402-1402)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (9081)
- RUST-OLEUM 9400 Polyester Urethane, White, 1 gal. (9492402)
- RUST-OLEUM Floor Coating Kit, Satin, 1 gal. (353016)
- RUST-OLEUM 9800 Urethane Mastic, Safety Blue, 1 gal. (9825419)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (9181)
- VARATHANE WOOD STAIN MAPLE 1QT (211712H)
- Rust-Oleum Urethane Coatings