Shop All Urethane Coatings
Rust-Oleum
9800 Urethane Mastic, Safety Yellow, 1 gal
Mfr # 9844419
Zoro # G1312841
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Yellows
- Sub-Category Urethanes
- Color Safety Yellow
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9844419
- Zoro # G1312841
- UPC # 20066984441
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Urethane Mastic, High Solids Coating, Color Safety Yellow, Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 32 to 100 F, Coverage 160 to 280 sq. ft., Dry Time 6 to 9 hr., Concrete, Metal or Galvanized Steel, For Use With 4CH84 Activator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAKED GUN Spray Gun Paint Remover, PK12 (ENGC11131)
- PRO SOLUTIONS 4 in.X11 in. Mini Rlr Frm Rf-100Bc (49011)
- DEVILBISS Coalescing Element (HAF-38)
- REJUVENATE Semi-Gloss Floor Polish Liquid 32 oz (RJRF32RTU)
- RUST-OLEUM 9800 Urethane Mastic, Safety Blue, 1 gal. (9825419)
- RUST-OLEUM 9400 Polyurethane Activator, 600 VOC, 1G (9401402)
- RUST-OLEUM 9700 Acrylic Polyurethane Activator, 1 qt (207243)
- RUST-OLEUM 1 Qt Varathane Triple Thick Polyurethane, Matte (304588)
- RUST-OLEUM Finish/Activator Kit, Alum., Urethane (9815419-1501)
- RUST-OLEUM 1 Qt Clear Varathane Water-Based Exterior Ultimate Spar Urethane Satin (250241H)
- HELMSMAN Minwax Gloss Clear Oil-Based Spar Urethane 11.5 oz (33250000)
- Rust-Oleum Urethane Coatings