Shop All Urethane Coatings
Rust-Oleum
9800 Urethane Mastic, Safety Blue, 1 gal.
Mfr # 9825419
Zoro # G1932621
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blues
- Sub-Category Urethanes
- Color Safety Blue
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9825419
- Zoro # G1932621
- UPC # 20066982546
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Urethane Mastic, High Solids Coating, Color Safety Blue, Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 32 to 100 F, Coverage 160 to 280 sq. ft., Dry Time 6 to 9 hr., Concrete, Metal or Galvanized Steel, For Use With 4CH84 Activator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CO, CT, DC, DE, GU, HI, MD, PR, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (140624022)
- 3M Spray Gun Cup, 13.5 fl. oz. Capacity, PK2 (26122)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Red, Solvent -Based (30 5 PRO RED)
- RUST-OLEUM SR 5IN1 SPRAY S-G BK 12OZ (376909)
- RUST-OLEUM 1 Qt Crystal Clear Varathane WaterBased Interior Polyurethane Satin (200241H)
- RUST-OLEUM 1 Qt Varathane Triple Thick Polyurethane, Matte (304588)
- RUST-OLEUM Finish and Activator Kit, Black, Urethane (9879419-1501)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Semi-Gloss (284472)
- RUST-OLEUM 1 Qt Crystal Clear Varathane WaterBased Interior Polyurethane Gloss (200041H)
- RUST-OLEUM Polyurethane Spray, Clear, Satin, 11.25 oz, 20 to 25 sq ft (200281)
- MINWAX Polycrylic Ultra Flat Crystal Clear Water-Based Polyurethane 1 qt (611114444)
- Rust-Oleum Urethane Coatings