Shop All Urethane Coatings
Rust-Oleum
9800 Urethane Mastic, Navy Gray, 1 gal.
Mfr # 9886419
Zoro # G0962726
original price:
$152.21
17% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Grays
- Sub-Category Urethanes
- Color Navy Gray
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9886419
- Zoro # G0962726
- UPC # 20066988647
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Urethane Mastic, High Solids Coating, Color Navy Gray, Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 32 to 100 F, Coverage 160 to 280 sq. ft., Dry Time 6 to 9 hr., Concrete, Metal or Galvanized Steel, For Use With 4CH84 Activator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR301)
- LINZER Project Select 1/2 in. Flat Touch-Up Paint Brush (1100-5)
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- RUST-OLEUM 1/2 Pt Crystal Clr Varathane WaterBased Inter Polyurethane Semi-Gloss (200161H)
- RUST-OLEUM 9800 Urethane Mastic Activator, 1 qt. (9801501)
- RUST-OLEUM Polyurethane Spray, Clear, Satin, 11.25 oz, 20 to 25 sq ft (200281)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (9181)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Semi-Gloss (284472)
- OLD MASTERS Satin Clear Oil-Based Polyurethane Spray 12.8 oz (49610)
- Rust-Oleum Urethane Coatings