Shop All Urethane Coatings
Rust-Oleum
9800 Urethane Mastic, Black, 1 gal.
Mfr # 9879419
Zoro # G0592681
original price:
$195.98
27% off
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blacks
- Sub-Category Urethanes
- Color Black
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 9879419
- Zoro # G0592681
- UPC # 20066987947
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Urethane Mastic, High Solids Coating, Color Black, Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 32 to 100 F, Coverage 160 to 280 sq. ft., Dry Time 6 to 9 hr., Concrete, Metal or Galvanized Steel, For Use With 4CH84 Activator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, MD, MI, NY, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Multi-Purpose Gun Wrench (WR-103)
- GRACO Hose Swivel, 7250 PSI, SST (236987)
- LINZER Cover Frm Pnt Rlr Trm Foam 3In (RT308)
- RUST-OLEUM Automotive Lacquer Gloss White Acrylic Lacquer Spray Paint 12 oz (253364)
- RUST-OLEUM 1/2 Pt Crystal Clear Varathane WaterBased Interior Polyurethane Gloss (200061H)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Semi-Gloss (284472)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250281)
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Satin (284473)
- RUST-OLEUM 9400 Polyurethane Activator, 600 VOC, 1G (9401402)
- VARATHANE Super Glaze High-Gloss Aged Wood Glaze 1 qt, 3PK (363904)
- Rust-Oleum Urethane Coatings