Rust-Oleum

9800 Urethane Mastic, Alumi-NON, 1 gal.


original price: $198.53
20% off
new price: $157.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Family Aluminum / Metallic
  • Sub-Category Urethanes
  • Color Aluminum
  • Finish High Gloss
  • Size 1 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Urethane Mastic Paint, Two Component System, Requires Activator 4CH84, Sold Separately, Color Alumi-NON(R), Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 40 to 100 F, Coverage 160 to 280 sq. ft., Dry Time 6 to 9 hr., Concrete, Steel, Galvanized Metal, For Use With 4CH84 Activator

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.