Shop All Urethane Coatings
Rust-Oleum
9400 Polyester Urethane, White, 1 gal.
Mfr # 9492402
Zoro # G0408965
original price:
$122.54
18% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Sub-Category Urethanes
- Color White
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9492402
- Zoro # G0408965
- UPC # 20066949297
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Finish, 9400 System Polyurethane, Color White, High Gloss Urethane Finish, 1 gal., Application Method Spray, Application Temperature 32 to 100 F, Coverage 260 to 520 sq. ft., Dry Time 4 to 6 hr., Metal, Steel, Fiberglass, For Use With Activator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, CO, CT, DC, DE, GU, HI, IN, MD, ME, NH, NJ, PA, PR, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Paint Roller Extension Pole, 6 ft L Pole (60242)
- BERCOM Handy Paint Tray (7500-CC)
- WOOSTER 3/8" Artist Paint Brush, Ox Hair Bristle (F1625)
- GRACO RAC IV Airless Tip Guard use with 210ES (237859)
- RUST-OLEUM 1 Qt Crystal Clear Varathane WaterBased Interior Polyurethane Gloss (200041H)
- RUST-OLEUM 1 Qt Varathane Triple Thick Polyurethane, Matte (304588)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (200081)
- RUST-OLEUM Finish, Silver Gray, Urethane Mastic (9882419)
- RUST-OLEUM Finish/Primer Activator Kit, White, Poly (9492402-HS1402)
- RUST-OLEUM Specialty Gloss Clear Water-Based Polyurethane Spray 11.25 oz (7870830)
- LORD FUSOR Lord Fusor 122EZ Ez Self-Leveling Seam Sealer Fast-Set; 10.1 Oz. (FUS-122EZ)
- Rust-Oleum Urethane Coatings