Shop All Urethane Coatings
Rust-Oleum
9400 Polyester Urethane, Black, 1 gal.
Mfr # 9479402
Zoro # G2594523
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blacks
- Sub-Category Urethanes
- Color Black
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9479402
- Zoro # G2594523
- UPC # 20066947996
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Finish, 9400 System Polyurethane, Color Black, High Gloss Urethane Finish, 1 gal., Application Method Spray, Application Temperature 32 to 100 F, Coverage 260 to 520 sq. ft., Dry Time 4 to 6 hr., Metal, Steel, Fiberglass, For Use With Activator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, CO, CT, DC, DE, GU, HI, IN, MD, ME, NH, NJ, PA, PR, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R243)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080315)
- SEYMOUR MIDWEST InvertedTipSolvBaseOrgFlour20oz (20-957)
- FLITZ Speedi Seal Premium-Grade Ceramic Coating - 16oz Bottle (MX 32806)
- RUST-OLEUM 9800 Urethane Mastic, Safety Blue, 1 gal. (9825419)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Gloss (284470)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (9181)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (6081)
- RUST-OLEUM Home Clear Coat Matte Floor Coating Step2 1 gal (358585)
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- DEFT Gloss Clear Oil-Based Polyurethane Spray 11.5 oz (DFT020S/54)
- Rust-Oleum Urethane Coatings