Shop All Epoxy Coatings & Sealers
Rust-Oleum
9100 Immersion Activator, 340 VOC, 5 gal.
Mfr # 9102300
Zoro # G1606717
original price:
$572.08
9% off
new price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 5 gal
- Resin Type Epoxy
- Coverage 100 to 175 sq. ft./gal
- VOC Content 250 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9102300
- Zoro # G1606717
- UPC # 20066910235
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Immersion Epoxy Coating Activator, Base Type Solvent, Resin Type Epoxy, Color Clear, Size 5 gal, VOC Content 250 g/L, Coverage 100 to 175 sq. ft./gal, Dry Time 8 to 14 hr, Cure Time 8 to 14 hr, For Use With 9100 Epoxy Mastic Coatings, Activator Properties Immersion Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision 50' x 3/8in 4000 PSI Pressure Washer Hose Assembly, Replacement for (13-2542)
- RUST-OLEUM Roof Repair Fabric, Solvent Base, Beige (301948)
- QUIKRETE Mortar Poly Joint Seal (862018)
- MINWAX 11.5 Oz Clear Helmsman Spar Urethane Semi-Gloss (33260)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9179402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9125402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal (59JM48)
- RUST-OLEUM Epoxy Paint, Silver Gray, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353859)
- RUST-OLEUM Specialty Spray Paint, Coastal Fog, Gloss, 12 Oz, Tub & Tile Paint Series (385291)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, High Gloss, 1 gal (6082)
- RUST-OLEUM Epoxy Activator and Finish Kit, Clear, High Gloss, 1 gal, 100 sq. ft./gal. (S6510)
- Rust-Oleum Epoxy Coatings & Sealers