Shop All Epoxy Coatings & Sealers
Rust-Oleum
9100 Immersion Activator, 340 VOC, 1 gal.
Mfr # 9102402
Zoro # G2629252
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Gloss
- Size 1 gal
- Resin Type Epoxy
- Coverage 100 to 175 sq. ft./gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9102402
- Zoro # G2629252
- UPC # 20066910297
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Immersion Epoxy Coating Activator, Base Type Solvent, Resin Type Epoxy, Color Clear, Finish Gloss, Size 1 gal, VOC Content 340 g/L, Coverage 100 to 175 sq. ft./gal, Exposure Conditions Interior/Exterior, Dry Time 8 to 14 hr, Cure Time 8 to 14 hr, For Use With 9100 Epoxy Mastic Coatings, Activator Properties Immersion Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, MD, NH, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- MR. LONGARM Pole Extension Paint Rlr 2-4Ft (9026)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (N50135)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (9081)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, High Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248290)
- RUST-OLEUM V9100 Immersion Activator, 250 VOC, 1 gal. (214430)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9192402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Olive Drab, Neutral Gray, Black, Dark Tan, Silver, Gunship Gray (9101)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9179402-4402)
- RUST-OLEUM Epoxy Paint, White, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353862)
- RUST-OLEUM Epoxy Paint, Silver Gray, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353859)
- Rust-Oleum Epoxy Coatings & Sealers