Shop All Concrete Floor Coatings
Rust-Oleum
90 Oz. Kit High Gloss Finish, Clear
Mfr # 282829
Zoro # G411249217
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 90 Oz. Kit
- Finish High Gloss
- Includes 90 fl oz, anti-skid additive, instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 282829
- Zoro # G411249217
- UPC # 899201002933
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 90 Oz. Kit |
Details
Color | Clear |
Finish | High Gloss |
Includes | 90 fl oz, anti-skid additive, instructions |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Brush Paint Set Polyester 3Pc (1103)
- BINKS Connector, 3/8 in. (72-1306)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Flash Copper, 1 gal (ME65632)
- TITAN Hose, Replacement Type, 50 ft. (353-708)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Tile Red, Solvent Base (AS5468402)
- RUST-OLEUM 1 gal Floor Coating, Semi-gloss Finish, Pewter, Water Base (320420)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Silver Gray, Solvent Base (203373)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS5444402)
- RUST-OLEUM 40 oz Paint Activator, High Gloss Finish, Clear, Solvent Base (282115)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, White, Water Base (251289)
- SEAL-ONCE 5 GAL NANO + POLY Concrete & Masonry Sealer (SO8910)
- Rust-Oleum Concrete Floor Coatings