Shop All Epoxy Coatings & Sealers
Rust-Oleum
6000 Epoxy Floor Coating Activator, 1 pt.
Mfr # 6001604
Zoro # G1025516
original price:
$37.20
24% off
new price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish High Gloss
- Size 1 pt
- Resin Type Polyamine Epoxy
- VOC Content Less Than 250 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 6001604
- Zoro # G1025516
- UPC # 20066600167
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 pt |
Container Size | 1 pt |
Description
Epoxy Coating Activator, Base Type Water, Resin Type Polyamine Epoxy, Color Clear, Finish High Gloss, Size 1 pt, VOC Content Less Than 250 g/L, Dry Time 16 hr, Cure Time 16 to 72 hr, For Use With 6000 System Water-Based Epoxy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR 1 Qt Mocha Zar Interior Oil-Based Wood Stain (11912)
- ECK Eck corrosion prevention (ECK 12)
- RUST-OLEUM Interior/Exterior Paint, Primer, Rusty Metal, 1 qt (7769502)
- BINKS Spray Gun Needle, For Use With 4YP10 (47-66500)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, 1 gal (9144)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Green, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (7DC59)
- RUST-OLEUM Epoxy Mastic Coating, Safety Blue, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9125402)
- RUST-OLEUM Paint, Gray, Gloss, 5 gal, 200 sq ft/gal (316834)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9192402-4430)
- RUST-OLEUM Base Vapor Barrier Primer, Clear, Polyurethane, 59 oz, 250 sq ft (277494)
- STEEL-IT Steel-It Epoxy Finish (2 Quart Kit) (4907Q)
- Rust-Oleum Epoxy Coatings & Sealers