Shop All Primers & Sealers
Rust-Oleum
5 gal. White Water Primer
Mfr # 278807
Zoro # G6001222
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Finish Flat
- Base Type Water
- Resin Type Acrylic
- Exposure Conditions Interior/Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 278807
- Zoro # G6001222
- UPC # 20066244002
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family White, Compatible Surface Material Concrete, Glass, Hardboard, Metal, Plaster, Tile, Wallboard, Wood, Sheen Flat, Resin Type Acrylic, Color White, Container Size 5 gal, Coverage Area 155 to 520 sq ft/gal, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Commercial, Application Method Brush, Roller, Spray, Dry Time Tack Free 35 min, Dry Time to Recoat 1 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Finish Nozzle Fine Prpl (671-410)
- RUST-OLEUM Performance Coating, Safety Blue, Acrylic (238753)
- DEFT Satin Clear Oil-Based Polyurethane Spray 11.5 oz (DFT025S/54)
- RUST-OLEUM Durability Additive, 3 lb., White (280945)
- RUST-OLEUM 5 gal. Gray Water Primer (292603)
- RUST-OLEUM 1 gal. White Water Primer (278808)
- RUST-OLEUM 1 gal. Gray Water Primer (292606)
- RUST-OLEUM 1/2 Pt White Stops Rust Rusty Metal Primer (7780730)
- RUST-OLEUM 1 Qt Magnetic Specialty Magnetic Primer (247596)
- RUST-OLEUM Zinsser 256266 Qt White Bondz Advanced High Adhesion W/b Primer (271198)
- KRUD KUTTER Zinsser BIN Advanced White Primer and Sealer 1 qt (271009)
- Rust-Oleum Interior and Exterior Paints and Stains