Shop All Primers & Sealers
Rust-Oleum
5 gal. White Water Primer
Mfr # 02240
Zoro # G4031081
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Color White
- Finish Flat
- Base Type Water
- Resin Type Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 02240
- Zoro # G4031081
- UPC # 47719022404
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Primer, Coating Application Interior/Exterior Paint Primer, Color Family White, Compatible Surface Material Ceramic Tile, Fiberglass, Formica, Glass, Hardboard, Masonite, PVC, Tile, Sheen Flat, Resin Type Acrylic, Color White, Container Size 5 gal, Coverage Area 400 to 500 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Interior, Sub Brand Bulls Eye, Application Method Brush, Roller, Spray, Dry Time Tack Free 35 min, Dry Time to Recoat 1 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST InvertedTipSolvBaseUtilYellow20oz (20-978)
- RUST-OLEUM Paint Remover, Cleaners/Thinners, 1 gal. (315512)
- GRACO Graco Threaded Guard Adapter (181085)
- GENERAL FINISHES 1 Qt Light Brown Dye Stain Water-Based Wood Stain (DQL)
- RUST-OLEUM Paint, Appliance Epoxy, White, 1 qt. (241168)
- RUST-OLEUM Primer, Water Base, 1 gal., White (208110)
- RUST-OLEUM Rust-Oleum Specialty White Oil-Based Alkyd Spray Primer 12 oz (209460)
- RUST-OLEUM 800228 Zinsser BIN ShellacBase Primer Sealer 12 Oz (047719010081)
- RUST-OLEUM 1 Gal. Red Flat Rust Preventative Primer (242252)
- RUST-OLEUM Universal White Flat Bonding Primer 1 qt (330494)
- RUST-OLEUM Primer Sealer Bonder 1Gl (11461)
- Rust-Oleum Primers & Sealers