Shop All Primers & Sealers
This Product is Discontinued
Rust-Oleum
5 gal. Gray Solvent Primer (Discontinued)
Mfr # V7086300
Zoro # G9460376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Color Gray
- Finish Semi-gloss
- Base Type Solvent
- Resin Type Modified Alkyd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V7086300
- Zoro # G9460376
- UPC # 020066205096
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Alkyd Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Metal, Steel, Sheen Flat, Resin Type Modified Alkyd, Color Gray, Container Size 5 gal, Coverage Area 300 to 550 sq ft/gal, Base Type Solvent, Dry Time 5 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 1 to 2 hr, Dry Time to Recoat 4 hr, Finish Texture Smooth, Maximum Application Temperature 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.