Rust-Oleum

5 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base


product price: $826.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 5 gal
  • Finish Anti-Slip, Flat, Textured
  • For Use With Entranceways, Floors, Stairs
  • Exposure Conditions Industrial
  • Resin Type Epoxy Ester
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 gal
Container Size 5 gal

Description

Anti-Slip Floor Coating, Base Type Solvent, Resin Type Epoxy Ester, Color Silver Gray, Finish Anti-Slip, Flat, Textured, Size 5 gal, VOC Content 334 g/L, Coverage 40 to 50 sq ft/gal, Exposure Conditions Industrial, Dry Time 24 hr, Cure Time 16 to 72 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With Entranceways, Floors, Stairs

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CT, DE, MD, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.