Shop All Concrete Floor Coatings
Rust-Oleum
5 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base
Mfr # 289378
Zoro # G5676076
product price: $589.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5 gal
- Finish Anti-Slip, Flat, Textured
- For Use With Entranceways, Floors, Stairs
- Exposure Conditions Industrial
- Resin Type Epoxy Ester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 289378
- Zoro # G5676076
- UPC # 20066297954
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Anti-Slip Floor Coating, Base Type Solvent, Resin Type Epoxy Ester, Color Safety Yellow, Finish Anti-Slip, Flat, Textured, Size 5 gal, VOC Content 339 g/L, Coverage 200 to 250 sq ft/gal, Exposure Conditions Industrial, Dry Time 24 hr, Cure Time 16 to 72 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With Entranceways, Floors, Stairs
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DE, MD, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Thinner Lacquer Gallon (GML170)
- INSL-X BY BENJAMIN MOORE Tough Sheild Satin Black Water-Based Floor and Patio Coating 1 gal (CTS312099-01)
- THE BRUSH MAN 9” Long Stem Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF9HD-LN)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970-1 1/2)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Tile Red, Solvent Base (AS5468402)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Dunes Tan, Solvent Base (AS5471402)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (289376)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Mocha (60009)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Dark Gray, Solvent Base (238467)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, SAFETY YELLOW, Solvent Base (278270)
- RAE 5 gal MEK Paint Thinner Reducer Solvent, Clear, Solvent Base (S-41CN)
- Rust-Oleum Concrete Floor Coatings