Shop All Concrete Floor Coatings
Rust-Oleum
3 gal Paint, High Gloss Finish, Navy Gray, Solvent Base
Mfr # 283590
Zoro # G1460212
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 gal
- Finish High Gloss
- For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
- Exposure Conditions Industrial
- Resin Type Epoxy Amine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 283590
- Zoro # G1460212
- UPC # 20066271510
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 3 gal |
Container Size | 3 gal |
Description
Paint, Base Type Solvent, Resin Type Epoxy Amine, Color Navy Gray, Finish High Gloss, Size 3 gal, VOC Content 2 g/L, Coverage 100 sq ft/gal, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 48 to 72 hr, Application Temperature 60 Degrees to 90 Degrees F, For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Primer and Activator, 1L 7090(TM) (88068)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Silver Gray, 1 gal (261956)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Yellow, Solvent -Based (K42132920-20)
- BINKS Spray Gun Repair Kit, For 5PB39, 4YP07 (6-229)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Dunes Tan, Solvent Base (283589)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Clear, Solvent Base (283585)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Tan, Water Base (251966)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Solvent Base (S6510413)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Dove Gray, Water Base (320473)
- RUST-OLEUM 1 gal Satin Finish, Sand (347121)
- RUST-OLEUM 1 gal Floor Coating, Semi-gloss Finish, Dove Gray, Water Base (320419)
- Rust-Oleum Concrete Floor Coatings