Rust-Oleum

3 gal Paint, High Gloss Finish, Light Gray, Solvent Base (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Concrete Floor Coatings

Key Features

  • Size 3 gal
  • Finish High Gloss
  • For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
  • Exposure Conditions Industrial
  • Resin Type Epoxy Amine
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3 gal
Container Size 3 gal

Description

Paint, Base Type Solvent, Resin Type Epoxy Amine, Color Gray, Finish High Gloss, Size 3 gal, VOC Content 2 g/L, Coverage 100 sq ft/gal, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 48 to 72 hr, Application Temperature 60 Degrees to 90 Degrees F, For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.