Shop All Concrete Floor Coatings
Rust-Oleum
2.5 Car Kit High Gloss Finish, Modern Greige
Mfr # 381087
Zoro # G610983523
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Gloss
- For Use With Garage Floors, Concrete Floors
- Application Method Roller
- Dry Time Tack Free 8-10 hrs
- Coverage Up to 250 sq. ft/kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 381087
- Zoro # G610983523
- UPC # 20066020149
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 2.5 Car Kit |
Details
Color | Modern Greige |
Finish | High Gloss |
For Use With | Garage Floors, Concrete Floors |
Application Method | Roller |
Dry Time Tack Free | 8-10 hrs |
Coverage | Up to 250 sq. ft/kit |
Application Temperature | 98 Degrees to 90 Degrees F |
Dry Time - Light Traffic | 12-16 hrs |
Net Weight | 180 Oz. |
Includes | Two part Burst Pouch, Foam Roller, Decorative Chips, Concrete Etch |
Description
RockSolid Polycuramine Garage Floor Coating Kits come with the materials and tools needed to create a specialized floor with unparalleled durability and appearance. Low-odor formula is stronger than epoxy and resists chemical damage and hot tire pick up. Kit includes two-part easy-mix burst pouch, foam roller, decorative chips, concrete etch and instructions. For best results, properly prepare surfaces per instructions before coating.
- •Creates an incredibly durable floor coating that's 20X stronger than epoxy and lasts a lifetime with proper maintenance
- •Ideal for creating a one-coat interior floor that resists salt, oil, gasoline and other harsh chemicals
- •Unique formula is buildable, self leveling, and exceptionally glossy for a showroom like finish
- •Use product within 45 of mixing; walk on in 8-10 hours and drive on in 24 hours
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ACCUSPRAY Head Refill, Atomizing, 1.8mm, Clear (16585)
- MINWAX Wood Finish Semi-Transparent Early American Oil-Based Penetrating Wood Stain 1 gal (71008000)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Silver Gray, 5 gal (31200-5)
- RICHARD 3" Paint Roller Cover, 1/4" Nap, Woven Fabric, 2 PK (94036)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Modern Greige (381086)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Tan (60007)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Black (318712)
- RUST-OLEUM Decorative Clo Chp Mocha (301238)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS9144425)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Water Base (280972)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Greyhound, 5gal (SD5GHD)
- Rust-Oleum Concrete Floor Coatings