Shop All Spray Paint
Rust-Oleum
249131 12 oz Oil Rubbed Bronze Metallic Universal Spray
Mfr # 182587
Zoro # G507186860
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 oz
- Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 182587
- Zoro # G507186860
- UPC # 20066187859
- Country of Origin China
- Category Spray Paint
Details
Color | Bronze |
Net Weight | 12 oz |
Base Type | Oil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Agitator, 5 Gal (31-425)
- MINWAX PICKLING STAIN MINWAX QT (618604444)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 pt (PA902)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Orange, Gloss, 15 oz (V2156838)
- RUST-OLEUM Metallic Turquoise, Metallic, 11 oz (330480)
- RUST-OLEUM Spray Paint, Kona Brown, Gloss, 12 oz (334038)
- RUST-OLEUM Spray Paint, School Bus Yellow, Gloss, 12 oz (1643830)
- RUST-OLEUM Spray Paint, Citrus Fields, High Gloss, 12 Oz (331173)
- RUST-OLEUM Canary Orange, Gloss, 10 oz (55283830)
- RUST-OLEUM Spray Paint, Paprika, Satin, 12 Oz (249068)
- KRYLON 12OZ BabyBLU SprayPaint (K0284007)
- Rust-Oleum Spray Paint