Shop All Spray Paint
Rust-Oleum
245196 12 oz Gloss Black Universal Spray
Mfr # 020066172442
Zoro # G407186830
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Color Family Blacks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 020066172442
- Zoro # G407186830
- UPC # 20066172442
- Country of Origin China
- Category Spray Paint
Details
Color | Black |
Net Weight | 12 oz |
Color Family | Blacks |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Paint Can and Lid, Lined, 1 pt. (MPC16L-P)
- ZINSSER 1 Qt White B-I-N Advanced Synthetic Shellac Primer (271009)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104)
- SHUR-LINE 9" Paint Roller Cover, 9/16" Nap, Microfiber (2006898)
- RUST-OLEUM Industrial Choice RB1600 System Green Rebar Epoxy Spray, 12 oz (261937)
- RUST-OLEUM Chiffon Cream, Matte, 30 oz (329598)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Orange, Fluorescent, 14 oz (2255838)
- RUST-OLEUM Dark Pewter, Satin, 12 oz (7221-830)
- RUST-OLEUM Canary Orange, Gloss, 10 oz (55283830)
- RUST-OLEUM Spray Paint, Strawflower, Satin, 12 Oz (249065)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- Rust-Oleum Spray Paint & Primer