Shop All Concrete and Asphalt Repair - Patches and Compounds
Rust-Oleum
24 oz. Flat Gray Concrete Patch and Repair
Mfr # 301012
Zoro # G6123568
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Size 24 oz.
- For Use On Surface Material Concrete
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 301012
- Zoro # G6123568
- UPC # 20066322304
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 24 oz. |
Container Size | 24 oz |
Maximum Crack Width+1 | 14 ft |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Ambient, Resistance Properties Impact Resistant, Product Form Liquid, Container Size 24 oz, Container Type Box, Coverage 14 sq ft @ 1/2 in, Full Cure Time 8 hr, Maximum Crack Width 14 ft, Maximum Thickness 1 in, Minimum Thickness 1/2 in, Maximum Traffic Hours 8 hr, Minimum Traffic Hours 8 hr, Working Time 30 min, Application Concrete Repair Patching, Color Gray, For Use On Surface Material Concrete
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Sika 1632017 33 oz Pro Select Fence Post Backfill (1632017)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-2" X 60YD)
- NMC Caution Do Not Enter (PT9)
- DAP Textured Gray Acrylic Latex Concrete and Mortar Waterproof Sealant 10.1 oz (7079808676)
- RUST-OLEUM 1 gal. Tile Red Concrete Repair (284595)
- RUST-OLEUM 1 gal. Gray Concrete Repair (276981)
- RUST-OLEUM 9 oz. Concrete Gray Flexible Joint Sealant (261998)
- RUST-OLEUM 55 lb. Gray Concrete Patch (291070)
- RUST-OLEUM Gray Large Concrete Patching Compound Kit (5494323)
- RUST-OLEUM Concrete Repair Compound, 10 lb (353964)
- SAKRETE 50 lb. Gray Concrete Patcher (120032)
- Rust-Oleum Concrete and Asphalt Repair - Patches and Compounds