Shop All Striping & Marking Paint
Rust-Oleum
2300 System Inverted Striping Paint Aerosol, Red
Mfr # 2364838
Zoro # G808658394
product price: $24.35
/ea
Sold in multiples of 6 for $146.10
$146.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 18 oz
- Paint Dispensing Style High Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2364838
- Zoro # G808658394
- UPC # 10020066236493
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz |
Details
Item | Striping Paint |
Color | Red |
Paint Dispensing Style | High Performance |
Description
Rust-Oleum 2364838 2300 System Inverted Striping Paint Aerosol, RedFeatures:
- Rust-Oleum 2300 System Inverted Striping Paint Aerosol Red. Solvent-based inverted striping paint for durable and bright long-lasting lines. Creates 800 linear feet 2 stripe; 400 linear feet 4 stripeHighest solids for complete coverageDries fast less than 10 minutesgUse with Striping Machine or Striping Wand sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Paint Pail Metal Lid And Bail (60689)
- WOOSTER 3" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-3)
- SEM PRODUCTS GLOSS WHITE AEROSOL (SE15453)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (345813)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Black, Solvent -Based (2378838)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (264699)
- RUST-OLEUM Fluorescent Red-Orange, Flat, 15 Oz (266599)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (203035)
- RUST-OLEUM Precision Line Marking Paint, Inverted, APWA Orange, 20 oz (201516V)
- RUST-OLEUM Traffic Zone Striping Paint, 5 gal., Yellow, Water-Based (2348300)
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- Rust-Oleum Striping & Marking Paint