Shop All Striping & Marking Paint
Rust-Oleum
17 Oz, Fluorescent Pink, Water -Based
Mfr # 383018
Zoro # G408642724
product price: $7.49
/ea
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Water
- Size 17 Oz
- Brand and Series Rust-Oleum Industrial Choice
- Net Weight 17 Oz
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 383018
- Zoro # G408642724
- UPC # 20066022778
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 Oz |
Details
Item | Livestock Marking Paint |
Color | Fluorescent Pink |
Base Type | Water |
Brand and Series | Rust-Oleum Industrial Choice |
Net Weight | 17 Oz |
Application Method | Spray |
Description
Rust-Oleum Industrial Choice Inverted Livestock Marking Paint is a fast dry, water-based formula that creates bright, easy-to-read marks on a variety of livestock. Safe to use on cattle, goats, swine, sheep and more. Ideal for heat detection tail painting and general livestock identification applications. This fade-resistant and weather-resistant coating will not irritate the livestock's skin. Excellent adhesion on wet surfaces. Can be sprayed in temperatures as low as 25 degrees Fahrenheit. Dries in less than 15 minutes. Covers up to 700 linear feet per can at 1 inch wide. Markings last up to 30 days. Compatible with the Rust-Oleum Industrial Choice Marking Pistol.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Pt Espresso Oil-Based Gel Stain (84408)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal (345498)
- RUST-OLEUM Engine Enamel, Ford Blue, 12 oz, Spray (248945)
- RUST-OLEUM 14 sq. ft. Translucent Black Gloss Finish Lens Tint (253256)
- RUST-OLEUM 17 Oz, Fluorescent Yellow, Water -Based (383020)
- RUST-OLEUM 17 Oz, Fluorescent Purple, Water -Based (383021)
- RUST-OLEUM 17 Oz, Fluorescent Red, Water -Based (383005)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, Fluorescent Red-Orange, Solvent -Based (350994)
- RUST-OLEUM Marking Paint, V2300, 15 oz, Aerosol, Spray, Caution Yellow (V2345838)
- RUST-OLEUM Precision Line Marking Paint, Inverted, High Visibility Yellow, 20 oz (203025V)
- RUST-OLEUM Construction Marking Paint, 17 oz., White, Water -Based (264692)
- Rust-Oleum Striping & Marking Paint