Rust-Oleum

16 oz. Gray Concrete Repair (Discontinued)


Key Features

  • Application Repairing Cracks In Concrete Walls and Floors
  • For Use On Surface Material Brick, Concrete, Masonry, Stone
  • Size 16 oz.
  • Color Gray
  • Adheres To Concrete, Wood, Fiberglass, Asphalt
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 oz.
Container Size 16 oz

Description

Concrete Repair, Product Type Concrete Repair Compound, Container Size 16 oz, Container Type Bottle, Coverage 230 ft @ 1/4 in, Full Cure Time 10 min, Application Repairing Cracks In Concrete Walls and Floors, Color Gray, For Use On Surface Material Brick, Concrete, Masonry, Stone, Flash Point 141 Degrees F, For Use With Brick, Concrete, Masonry, Stone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.