Shop All Spray Paint
Rust-Oleum
15OZ TAN Spray Paint
Mfr # V2171838
Zoro # G008126150
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Net Weight 15 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # V2171838
- Zoro # G008126150
- UPC # 20066001261
- Country of Origin United States
- Category Spray Paint
Details
Color | Tan |
Net Weight | 15 oz |
Sheen | Gloss |
Description
15 OZ, Tan, Spray Paint, For Industrial Applications, High Paint Solids Provide Excellent Coverage, High Output Tip, Fast Dry, Superior Gloss Retention
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 15 Oz Black Hard Hat High Heat Coating (2176838)
- PREMIER Plastic Paint Tray, 1 qt, 2.5" L, 11.81" W (GPT)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Red (HT 530)
- DEROYAL Tack Cloth, 18 In x 36 In, PK3 (TC3)
- RUST-OLEUM Spray Paint, Forest Green, Satin, 12 Oz (350372)
- RUST-OLEUM Spray Paint, Sail Blue, Gloss, 12 oz (7724830)
- RUST-OLEUM Spray Paint, Apple Red, Gloss, 12 oz (334024)
- RUST-OLEUM Spray Paint, Tropical Leaf, High Gloss, 12 Oz (331179)
- RUST-OLEUM Aged Gray, Matte, 30 oz (285143)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Green, Gloss, 15 oz (V2133838)
- RUST-OLEUM Textured Spray Paint, Autumn Brown, Textured, 12 Oz (223523)
- Rust-Oleum Spray Paint & Primer