Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
15 oz. Textured Non-Skid Black Truck Bed Coating (Discontinued)
Mfr # 272741
Zoro # G9783794
This Product is Discontinued
Key Features
- Color Black
- Net Weight 15 oz.
- Coverage 7 sq ft
- Dry Time 1 hr
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 272741
- Zoro # G9783794
- UPC # 020066233167
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Details
Item | Truck Bed Coating |
Color | Black |
Net Weight | 15 oz. |
Coverage | 7 sq ft |
Dry Time | 1 hr |
Application Method | Spray |
VOC Content | 564% |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | 30 min |
Max. Temp. | 90 Degrees F |
Description
Truck Bed Coating, Black, Container Size 15 oz, Coverage 7 sq ft, Dry Time 1 hr, Dry Time Recoat 30 min, Textured Finish, VOC Content 564 Percent, Application Temperature 50 Degrees to 90 Degrees F, Application Method Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.