Shop All Automotive Coatings
Rust-Oleum
15 oz. Textured Non-Skid Black Truck Bed Coating
Mfr # 272741
Zoro # G8290207
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 1 hr
- Application Temperature 50 Degrees to 90 Degrees F
- Max. Temp. 90 Degrees F
- Coverage 7 sq ft
- Container Size 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 272741
- Zoro # G8290207
- UPC # 20066233167
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 15 oz |
Size | 15 Oz |
Description
Truck Bed Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture Textured, Resin Type Synthetic Rubber, Color Black, Container Size 15 oz, Coverage Area 7 sq ft, Sub Brand Stops Rust, Paint Dispensing Style Inverted, Coating Application Truck Bed Coating, Dry Time 1 hr, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 50 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Dunes Tan, 1 gal (865402)
- DAP Glazing 33 Compound, Pt (7079812121)
- ARROWORTHY ADJUST ROLLR FRM 12-18""W (RF 210-1800)
- RUST-OLEUM 15 oz. Non Skid Black Truck Bed Coating (248914)
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 gal (342669)
- RUST-OLEUM 15 oz. Black Rubberized Undercoating (248657)
- RUST-OLEUM 1 qt. Textured Black Truck Bed Coating (248915)
- RUST-OLEUM 12 oz. Gray Automotive Primer (249340)
- RUST-OLEUM Rubberized Undercoating, Black, 15 oz (248656)
- RUST-OLEUM 1 gal. Textured Black Truck Bed Coating (248916)
- Rust-Oleum Automotive Coatings