Shop All Automotive Coatings
Rust-Oleum
15 oz. Non Skid Black Truck Bed Coating
Mfr # 248914
Zoro # G8290925
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 1 hr
- Finish Non Skid
- Size 15 Oz
- Container Size 15 oz
- Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 248914
- Zoro # G8290925
- UPC # 20066186364
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Size | 15 Oz |
Container Size | 15 oz |
Description
Truck Bed Coating, Opacity 0 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application Truck Bed Coating, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture Textured Non-Skid, Resin Type Alkyd, Color Black, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Sub Brand Stops Rust, Dry Time Tack Free 1 hr, Dry Time to Recoat Within 1 hr or After 24 hr, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP ORANGE PEEL SPRAY TEXTURE, WATER BASED, 25OZ (7079850005)
- WEILER 4" Vortec Pro Chip & Oil Brush, 5/8" Thick, 1-3/4" Trim Len (40184)
- MODERN MASTERS Interior/Exterior Paint, Metallic, 6 Oz (ME19032)
- HANDY Paint Cup 1 Pt. Red Painter's Bucket with Hand Rest and Magnetic Brush Holder (1500)
- RUST-OLEUM 15 oz. Textured Non-Skid Black Truck Bed Coating (272741)
- RUST-OLEUM Rubberized Coating, Black, 1 qt (344763)
- RUST-OLEUM Automotive Primer Sealer, Gray, 12 oz. (249321)
- RUST-OLEUM 15 oz. Black Rubberized Undercoating (248657)
- RUST-OLEUM 1 gal. Textured Black Truck Bed Coating (248916)
- RUST-OLEUM Rubberized Undercoating, Black, 15 oz (248656)
- VHT Base Coat/ Adhesion Promoter, Clear Primer, 11 Ounce Aerosol Can, Single (CP199)
- Rust-Oleum Automotive Coatings