Shop All Spray Paint
Rust-Oleum
12OZ Ink BLK Enamel
Mfr # 371670
Zoro # G608178474
Sold in multiples of 6 for $88.14
$88.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ink Black
- Net Weight 12 oz
- Color Family Blacks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 371670
- Zoro # G608178474
- UPC # 20066495299
- Country of Origin United States
- Category Spray Paint
Details
Color | Ink Black |
Net Weight | 12 oz |
Color Family | Blacks |
Sheen | Gloss |
Description
Stops Rust, 12 OZ, Gloss Ink Black Spray Enamel, VOC Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1/2 Pt Red Mahogany Wood Finish Oil-Based Wood Stain (22250)
- MIDWEST RAKE 2-1/2" Chip Paint Brush (48132)
- 3M GASKET PREP AEROSOL 20-OZ (3M8901)
- RUST-OLEUM Black, Gloss, 15 Oz (7579838)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (7882830)
- RUST-OLEUM Deep Blue, Gloss, 12 Oz (334032)
- RUST-OLEUM Spray Paint, Orange, Gloss, 12 oz (214084)
- RUST-OLEUM Khaki Camouflage, Flat, 12 oz (1917830)
- RUST-OLEUM Rust Preventative Spray Paint, Bright Red, Gloss, 15 oz (V2164838)
- RUST-OLEUM Canary Orange, Gloss, 10 oz (55283830)
- KRYLON Rust Preventative Spray Paint, Ivory, Gloss, 12 oz (K02711007)
- Rust-Oleum Spray Paint & Primer