Shop All Spray Paint
Rust-Oleum
12 Oz International Harvester Red Specialty Farm Equipment Spray
Mfr # 280127
Zoro # G7768497
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Farm Equipment Paint
- Paint Color Family Reds
- Net Weight 12 oz
- Paint and Primer Surface Material Farm Equipment
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 280127
- Zoro # G7768497
- UPC # 20066245993
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Farm Equipment Paint |
Paint Color Family | Reds |
Color | International Harvester Red |
Net Weight | 12 oz |
Paint and Primer Surface Material | Farm Equipment |
Color Family | Reds |
Description
Rust-Oleum Specialty Farm & Implement provides superior rust protection for tractors, trailers, lawn mowers and other farm implements. Rust-Oleum Specialty Farm & Implement offers excellent coverage, chip resistance and color retention. This complete assortment matches original equipment colors. Apply to metal or wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PAINT BRSH XL SPRIG 2.5"" (144380325)
- DUMOND Graffiti Remover, Bucket, 64oz., Paste (8402)
- BESTT LIEBCO ROLLER SHORT JOHN 6.5"" (559385000)
- TOUCHNTONE Gray, Flat, 10 oz (55279830)
- RUST-OLEUM 12 Oz John Deere Yellow Specialty Farm Equipment Enamel Spray (280129)
- RUST-OLEUM 12 Oz Caterpillar Yellow Specialty Farm Equipment Enamel Spray (280140)
- RUST-OLEUM Nickel, Matte, 11 oz (7277-830)
- RUST-OLEUM Rust-Oleum Imagine Gloss Champagne Pink Spray Paint 11 oz (353468)
- RUST-OLEUM Safety Yellow, Gloss, 15 Oz (7543838)
- RUST-OLEUM Blush Pink, Matte, 12 oz (302594)
- SHORT CUTS Krylon Fusion All-In-One Metallic Oil Rubbed Bronze Paint+Primer Spray Paint 12 oz (K02771007)
- Rust-Oleum Spray Paint