Shop All Spray Paint
Rust-Oleum
12 oz. Industrial Choice Flat White Spray Paint
Mfr # 1690830V
Zoro # G310021778
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 12 oz
- Brand and Series Rust-Oleum Industrial Choice 1600 System
- Paint Sub-Brand Industrial Choice
- Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1690830V
- Zoro # G310021778
- UPC # 20066008895
- Country of Origin United States
- Category Spray Paint
Details
Color | White |
Net Weight | 12 oz |
Brand and Series | Rust-Oleum Industrial Choice 1600 System |
Paint Sub-Brand | Industrial Choice |
Color Family | Whites |
Finish Texture | Smooth |
Sheen | Flat |
Description
Rust-Oleum Industrial Choice 12 oz. 1600 System Multi-Purpose Enamel Almond Spray Paint offers fast, high quality color on interior and exterior commercial surfaces including tools, lockers, storage racks, equipment, doors and more. Multi-purpose enamel paint provides superior coverage and protection to finish more area in less time with fewer cans. Easy to use spray paint features extra wide comfort nozzle and any angle spray tip technology for convenient application.Suitable for indoor or outdoor industrial use on wood, metal, masonry and moreCovers up to 15 sq. ft. per canGloss finish provides a deep, rich shineResists chipping, fading, peeling and intermittent heat up to 200 degree F for long lasting protectionAny angle spray with comfort tip provides consistent application in any direction with reduced finger fatigueDries to touch in 10 minutes for fast surface coverageModified alkyd formula offers a smooth, durable coatingClean up wet paint with xylene or mineral spiritsMeets USDA requirements for incidental food contact
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Coating, Flat Finish, Clear, Solvent Base (388964)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Quart (82320)
- GRACO Airless Sprayer 0.27 Gpm (262800)
- WOOSTER Paint Grid, Green (R008)
- RUST-OLEUM Spray Paint, Black, Ultra-Flat, 12 oz (1676830V)
- RUST-OLEUM Copper Metallic, Metallic, 11 oz (1937830)
- RUST-OLEUM Cottage White, Gloss, 12 Oz (334040)
- RUST-OLEUM Professional 15 Oz. Gloss Industrial Enamel Spray Paint, Safety Green (7533838)
- RUST-OLEUM Rust Preventative Spray Paint, Black, High Gloss, 15 oz (V2179838)
- RUST-OLEUM Rust-Oleum Specialty Matte Green Glow-in-the-Dark Spray Paint 10 oz (278733)
- COLORMAXX Spray Paint, Gloss, Leather Brown, 12 oz (K05527007)
- Rust-Oleum Spray Paint & Primer