Shop All Automotive Spray Paints
Rust-Oleum
12 oz. Flat Red Engine Enamel
Mfr # 248908
Zoro # G2548987
original price:
$10.85
8% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Family Reds
- Container Size 12 oz
- Max. Temp 2,000 Degrees F
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 248908
- Zoro # G2548987
- UPC # 20066186838
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Size | 12 Oz |
Description
Engine Enamel, Opacity 0, Maximum Dry Film Thickness 1 mil, Coating Application Engine Enamel, Color Family Red, Compatible Surface Material Metal, Sheen Flat, Finish Texture Smooth, Resin Type Silicone, Color Red, Container Size 12 oz, Coverage Area 10 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 2,000 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST SYSTEM 7 in Paint Roller Cover, Polyurethane Foam (800-2)
- VHT PAINT Gloss White OSHA White; 12 Ounce Aerosol Can; General Purpose (DA1670)
- FARM HOME RANCH 9" Paint Roller Cover, 3/8" Nap, Woven, 12 PK (FHR00156)
- PURDY Brush Stain In Ex Wht Chn 3In (551480500)
- RUST-OLEUM 12 oz. Flat Black Engine Enamel (248903)
- RUST-OLEUM 11 oz. Metallic Steel Wheel (248927)
- RUST-OLEUM Spray Paint, Red, 12 oz. (251591)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Blue, 10 oz. (340457)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Blue (271942)
- RUST-OLEUM Engine Enamel, Ford Blue, 12 oz, Spray (248945)
- DUPLI-COLOR Automotive Primer, Gray, 12 oz (EDAP16997)
- Rust-Oleum Automotive Paints & Primers