Shop All Automotive Coatings
Rust-Oleum
12 oz. Flat Gray Auto Body Sandable Primer
Mfr # 249415
Zoro # G3028916
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Dry Time 30 min
- Finish Flat
- Sub-Category Paint
- Container Size 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 249415
- Zoro # G3028916
- UPC # 20066188795
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 12 oz |
Description
Auto Body Sandable Primer, Maximum Dry Film Thickness 1.5 mil, Coating Application Sandable Primer, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Short Oil Alkyd, Color Gray, Container Size 12 oz, Coverage Area 10 to 15 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat Immediately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GRACO O-ring (117828)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-14)
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 gal (342669)
- RUST-OLEUM 12 oz. Gray Automotive Primer (249340)
- RUST-OLEUM Sprypnt Auto Lacqr Black (253365)
- RUST-OLEUM Rubberized Undercoating, Black, 15 oz (248656)
- RUST-OLEUM 1 gal. Textured Black Truck Bed Coating (248916)
- RUST-OLEUM Rubberized Coating, Black, 1 qt (344763)
- RUST-OLEUM Automotive Filler Primer, Gray, 11 oz. (249279)
- Rust-Oleum Automotive Coatings