Shop All Automotive Spray Paints
This Product is Discontinued
Rust-Oleum
12 oz. Chevy Orange Engine Enamel (Discontinued)
Mfr # 248941
Zoro # G1987501
This Product is Discontinued
Key Features
- Application Method Spray
- Color Chevy Orange
- Color Family Oranges
- Container Size 12 oz
- Max. Temp 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 248941
- Zoro # G1987501
- UPC # 020066186579
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Details
Application Method | Spray |
Color | Chevy Orange |
Color Family | Oranges |
Max. Temp | 500 Degrees F |
Net Weight | 12 oz. |
Coverage | 10 to 12 sq ft |
Standards | Matched to OEM |
Item | Engine Enamel |
Sub-Category | Engine Enamel |
Max. Temp. | 500 Degrees F |
Dry Time | 20 min |
Description
Engine Enamel, Chevy Orange, Container Size 12 oz, Coverage 10 to 12 sq ft, Dry Time 20 min, Max. Temp. 500 Degrees F, Matched to OEM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.