Shop All Spray Paint
Rust-Oleum
12 Oz Caterpillar Yellow Specialty Farm Equipment Enamel Spray
Mfr # 280140
Zoro # G7776075
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Yellows
- Net Weight 12 oz
- Paint and Primer Surface Material Farm Equipment
- Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 280140
- Zoro # G7776075
- UPC # 20066246136
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Yellows |
Color | Caterpillar Yellow |
Net Weight | 12 oz |
Paint and Primer Surface Material | Farm Equipment |
Color Family | Yellows |
Description
Rust-Oleum Specialty Farm & Implement provides superior rust protection for tractors, trailers, lawn mowers and other farm implements. Rust-Oleum Specialty Farm & Implement offers excellent coverage, chip resistance and color retention. This complete assortment matches original equipment colors. Apply to metal or wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (345813)
- MOTSENBOCKERS Lift Off 22 Oz. Spray Paint & Graffiti Remover (411-01)
- SEYMOUR MIDWEST 20 Oz Fluorescent Blue Stripe Inverted Marking Paint, Water-Based (20-669)
- RUST-OLEUM 12 Oz International Harvester Red Specialty Farm Equipment Spray (280127)
- RUST-OLEUM 12 Oz John Deere Yellow Specialty Farm Equipment Enamel Spray (280129)
- RUST-OLEUM Rust Preventative Spray Paint, Linen, Unfinished, 12 oz (313813)
- RUST-OLEUM Tidal Pond, Matte, 12 oz (302597)
- RUST-OLEUM Turquoise Waters, Gloss, 11 oz (353336)
- RUST-OLEUM Vintage Gold, Metallic, 11 oz (342918)
- KRYLON Dry Erase Clear Spray Paint 12 oz (K03940000)
- Rust-Oleum Spray Paint