Shop All Spray Paint
Rust-Oleum
11oz Metallic Gold Paint
Mfr # 355100
Zoro # G510763041
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic Gold
- Net Weight 11 oz
- Color Family Golds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 355100
- Zoro # G510763041
- UPC # 20066443344
- Country of Origin United States
- Category Spray Paint
Details
Color | Metallic Gold |
Net Weight | 11 oz |
Color Family | Golds |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL1)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- THE BRUSH MAN Weathered Wood, 12 PK (PAINT-RF-WEA)
- LOCTITE Rubber Coating, 14.5 oz BLACK COLOR GUARD (LOC34979)
- RUST-OLEUM Coastal Blue, Matte, 12 oz (302598)
- RUST-OLEUM Charcoal Chalked, Matte, 12 oz (302590)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Yellow, Gloss, 15 oz (V2148838)
- RUST-OLEUM High Temperature Spray Paint, Aluminum, Flat, 15 oz (V2116838)
- RUST-OLEUM Colonial Red, Gloss, 12 Oz (334030)
- RUST-OLEUM Rust Preventative Spray Paint, Aluminum, Metallic, General Purpose Spray Paint, Solvent, 14 oz (7515838)
- ZINSSER Ivory Bisque, 12 oz 6 PK (249860)
- Rust-Oleum Spray Paint & Primer