Shop All Spray Paint
Rust-Oleum
1125OZ GLS Lacquer
Mfr # 63081
Zoro # G108234441
product price: $14.35
/ea
Sold in multiples of 6 for $86.10
$86.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crystal Clear
- Net Weight 11.25 oz
- Color Family Clears
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 63081
- Zoro # G108234441
- UPC # 26748063084
- Country of Origin United States
- Category Spray Paint
Details
Color | Crystal Clear |
Net Weight | 11.25 oz |
Color Family | Clears |
Sheen | Gloss |
Description
Watco, 1125 OZ, Aerosol, Gloss Lacquer Clear Wood Finish, For Interior Wood Surfaces, Fast Drying, Dries To Handle In 30 Minutes, No Sanding Required Between Coats, Crystal Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- WEILER 9" Roller Cover, 3/8" Nap, For Semi-smooth Surfaces (49070)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1 in. Regular Paint Roller Cover (RC146)
- RUST-OLEUM Spray Paint, Macaw Blue, High Gloss, 12 Oz (355057)
- RUST-OLEUM Spray Paint 10 Oz Sg Bk (55289830)
- RUST-OLEUM Imagine Glitter Purple Spray Paint 10.25 oz (354071)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Purple, Gloss, 15 oz (V2167838)
- RUST-OLEUM SR 5IN1 SPRAY STN WH 12OZ (376870)
- RUST-OLEUM Spray Paint, Dark Steel, Metallic, 11 oz (262662)
- RUST-OLEUM Royal Blue, Gloss, 15 oz (7527-838)
- Rust-Oleum Spray Paint & Primer