Shop All Spray Paint
Rust-Oleum
11 Oz Red-Orange Specialty Fluorescent Spray
Mfr # 1955830
Zoro # G7778069
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Chalkboard Spray Paint
- Paint Color Family Reds
- Net Weight 11 oz
- Paint and Primer Surface Material Multi-Surface
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1955830
- Zoro # G7778069
- UPC # 20066195588
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Chalkboard Spray Paint |
Paint Color Family | Reds |
Color | Red-Orange Fluorescent |
Net Weight | 11 oz |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Color Family | Reds |
Description
Adds vibrant color to crafts, toys, sporting goods and more. Apply to any surface. Creates high-visibility when stenciled or sprayed directly to objects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Paint Pail 5 Qt Metal (M05Q0005012)
- WOOSTER 4" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-4)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2 1/2)
- SUNNYSIDE Cleanup Solvent, 1 gal Can, Solvent Base (840G1)
- RUST-OLEUM 11 Oz Orange Specialty Fluorescent Spray (1954830)
- RUST-OLEUM Silver Metallic, Metallic, 11 oz (1915830)
- RUST-OLEUM 11 Oz Green Specialty Fluorescent Spray (1932830)
- RUST-OLEUM General Purpose Spray Paint, 12oz (334097)
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- RUST-OLEUM Spray Paint, John Deer, 12 oz. (280124)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Espresso Shake, 12 oz (302125)
- Rust-Oleum Spray Paint & Primer