Shop All Greases & Lubricants
This Product is Discontinued
Rust-Oleum
11 oz Multipurpose Grease White (Discontinued)
Mfr # 273924
Zoro # G6101051
This Product is Discontinued
Key Features
- Four-Ball Wear 0.60mm
- Flash Point -141 Degrees F
- Container Size 11 oz
- Lubricant NSF Rating H1 Food Grade
- Max. Operating Temp. 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 273924
- Zoro # G6101051
- UPC # 020066234515
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 11 oz |
Details
Item | Multipurpose Grease |
Four-Ball Wear | 0.60mm |
Flash Point | -141 Degrees F |
Lubricant NSF Rating | H1 Food Grade |
Max. Operating Temp. | 90 Degrees F |
Grease Color | White |
Application | Gears; Rollers; Cables; Gaskets/Seals In Food Processing Facilities |
Color | White |
Type | Multi-Purpose Grease |
Dropping Point | 500 min |
Min. Operating Temp. | 50 Degrees F |
Grease Container | Aerosol Can |
Base Oil | Mineral |
Timken OK Load | 40 lb |
Standards | NSF Category-H1 Registered |
NLGI Grade | 2 |
Temp. Range | 50 Degrees to 90 Degrees F |
NSF Rating | H1 Food Grade |
Description
Food Grade White Grease,11 oz.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.