Shop All Automotive Spray Paints
Rust-Oleum
11 oz. High Performance Matte Black Wheel Spray Paint
Mfr # 248928
Zoro # G3423506
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Aerosol Spray
- Color Family Blacks
- Container Size 11 oz
- Finish Flat
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 248928
- Zoro # G3423506
- UPC # 20066186517
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11 oz |
Description
Wheel Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Wheel Paint, Color Family Black, Compatible Surface Material Metal, Plastic, Sheen Matte, Finish Texture Smooth, Resin Type Acrylic, Color Black, Container Size 11 oz, Coverage Area 10 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand Not Applicable, Dry Time Tack Free 10 min, Dry Time to Recoat 10 min, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD213)
- GENERAL FINISHES 1 Pt Whitewash Wood Stain Water-Based Penetrating Stain (WIPT)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Gray, Water Base (251965)
- STOPS RUST White, Hammered, 12 oz (248072)
- RUST-OLEUM 11 oz. Metallic Steel Wheel (248927)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Gloss Clear, 11 oz. (323383)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Red, 11 oz. (311484)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Blue (271942)
- RUST-OLEUM 11 oz. Metallic Dark Bronze Spray Paint (7713830)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Black, 10 oz. (343346)
- 3M 1 gal. Auto Body Filler, Package Quantity: 4 (31131)
- Rust-Oleum Automotive Paints & Primers