Shop All Automotive Spray Paints
Rust-Oleum
11 oz. Gloss Chrome Spray Paint
Mfr # 7718830
Zoro # G6113773
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Family Aluminum/Metallic
- Container Size 11 oz
- Finish Gloss
- Max. Temp 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7718830
- Zoro # G6113773
- UPC # 20066771881
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Paper, Plastic, Wood, Sheen Gloss, Resin Type Acrylic, Color Chrome, Container Size 11 oz, Coverage Area 6 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Semi-Transparent Golden Oak Oil-Based Penetrating Wood Stain 1 gal (71001000)
- LOPAREX MASKING PAPER 6""X180' (12906)
- 3M PPS Kit, Large, 1 kit per case (16024)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576)
- RUST-OLEUM 11 oz. Metallic Gold Spray Paint (7710830)
- RUST-OLEUM 11 oz. Metallic Dark Bronze Spray Paint (7713830)
- RUST-OLEUM Aluminum Metallic, 11 oz (7715830)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Gold, 11 oz. (323352)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz. (340561)
- RUST-OLEUM 12 oz. Semi-gloss Black Auto Body Paint/Primer (271915)
- RUST-OLEUM 12 oz. Clear Gloss Acrylic Enamel Auto Body Paint/Primer (271913)
- Rust-Oleum Automotive Paints & Primers